50 HP, 3600 RPM, 60 Hertz, 575 Volt, Three Phase, ODP - Open Drip Proof, C-Face (With Base), 324JM Frame, 1.15 SF
applications
Circulating fluids
Transferring fluids
Commercial and industrial water pumps
Where continuous- or frequent-duty is required
features
Oversized ball bearings
Locked drive end construction
Class F insulation
1.15 service factor
Low loss, electrical grade lamination steel
ISR® magnet wire
Three-year warranty
caution
Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Type
4058M
Full Load Efficiency
94.1 %
Mounting Style
F-1
C Dimension
26.94 in
Frame
324JM
Motor Application
Pump Duty
Enclosure Designation
OPSB - Open Slotted Band
Open End Bearing
6309
RefPicture
EJMM
Service Factor
1.15
Washdown Duty
No
Voltage Rating
575
Design
B
Rotation
R
Full Load Pf
90
Mult. Sym.
L1
Hz
60 Hz
Frame Material
Steel
Poles
2
BALD Family Names
Premium Efficient, Pump Motor, Nema Premium™
RPM
3600 rpm
Enclosure
OPSB
Efficiency Group
Standard Efficient
Product Line
RG
Useable at 208V
No
Brake Feature
No
Voltage
575
Drive End Bearing
6312
Mounting
Rigid Base
Full Load rpm
3530 rpm
Phase
Three Phase
VoltCode
H
Full Load Amps
44
Weight
447.0 LB
EAN or UPC
781568138229
We're here for you
with Service Centers across the country - We have your back