1 HP, 1800 RPM, 60 Hertz, 575 Volt, Three Phase, ODP - Open Drip Proof, C-Face (With Base), 143JM Frame, 1.15 SF
applications
Where continuous- or frequent-duty is required
Circulating fluids
Transferring fluids
Commercial and industrial water pumps
features
Oversized ball bearings
Locked drive end construction
Class F insulation
1.15 service factor
Low loss, electrical grade lamination steel
ISR® magnet wire
Three-year warranty
caution
Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Voltage Rating
575
Open End Bearing
6203
Hz
60 Hz
Full Load Amps
1.1
Enclosure Designation
ODP - Open Drip Proof
Enclosure
ODP
Mounting
C-Face - With Base
Full Load Efficiency
85.5 %
Washdown Duty
No
Type
3522M
Full Load rpm
1740 rpm
Design
B
Motor Application
Pump Duty
Poles
4
Phase
Three Phase
Voltage
575
Efficiency Group
Standard Efficient
Brake Feature
No
Mult. Sym.
L1
Frame
143JM
Frame Material
Steel
C Dimension
13 3/4 in
Service Factor
1.15
Motor Shaft Size
7/8 in
RPM
1800 rpm
Mounting Style
F-1
Drive End Bearing
6206
Rotation
R -
Weight
32.0 LB
EAN or UPC
781568138243
We're here for you
with Service Centers across the country - We have your back