Positively locked drive end bearing on 254T and larger
Ball bearings
Dynamically balanced rotors
caution
Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Drive End Bearing
6311
Service Factor
1.15
Hz
60 Hz
Frame Material
Steel
Full Load rpm
1760 rpm
Design
B
Substitute Motor
M2531T-8
Type
3938M
Mult. Sym.
L2
Full Load Efficiency
88.5 %
Voltage Rating
200
Brake Feature
No
Motor Shaft Length
4 5/8 in
Phase
Three Phase
Frame Size
Shaft Input, Not a C-Face
Washdown Duty
No
RPM
1800 rpm
Voltage
200
Poles
4
Open End Bearing
6208
Motor Shaft Size
1 7/8 in
Efficiency Group
Standard Efficient
Motor Application
General Purpose
Frame
284T
Mounting Style
F-2
Rotation
R -
Enclosure Designation
ODP - Open Drip Proof
C Dimension
23.44 in
Mounting
Rigid Base
Enclosure
ODP
Full Load Amps
74
Weight
270.0 LB
EAN or UPC
781568173138
We're here for you
with Service Centers across the country - We have your back