- Parallel Shaft
- 3/4 hp
- 4.87:1 Ratio
- Single Phase
- 60 Hz
features
- Mechanical features: Motor and gear reducer from one source with guaranteed performance
- Gear reducer is assembled to motor. Industry standard mounting
- Lubricated for life with synthetic oil suitable for operation from -40 °F to +125 °F.
- Electrical features: High efficiency design
- Moisture-resistant, 200 °C copper windings
- Stator and steel frame dipped and baked in 100% solid polyester nonhygroscopic varnish
- Heavy-duty Type 1 capacitor
| Phase | Single Phase |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Hz | 60 Hz |
| Voltage Code | A |
| Type | 532 |
| Mounting Style | GM |
| RefPicture | GAL |
| Output Configuration | Parallel Shaft Output |
| Voltage Rating | 230, 115, 208 |
| Gear Style | GAD3 |
| Enclosure | TEFC |
| Output RPM @ 60 Hz | 354 rpm |
| Frame | 532 |
| Mounting | N |
| Ratio | 4.87:1 |
| Mult. Sym. | K |
| BALD Family Names | Farm Duty |
| Full Load Amps | 8.2/4.1 |
| C Dimension | 16.81 |
| Weight | 58.0 LB |
| EAN or UPC | 781568180037 |

