- Right Angle
- 1/6 hp
- 40:1 Ratio
- Single Phase
- 50 Hz/60 Hz
| Enclosure | TEFC |
| Voltage Rating | 110 |
| Full Load Amps | 3.8//3.4 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frame | 2528L |
| Hz | 60 Hz, 50 Hz |
| Output Configuration | Right Angle |
| Phase | Single Phase |
| Ratio | 40:1 |
| Output RPM @ 50 Hz | 35 rpm |
| C Dimension | 11.16 |
| Output RPM @ 60 Hz | 42 rpm |
| Mult. Sym. | DS |
| RefPicture | GCP24309 |
| Gear Style | K |
| Weight | 18.0 LB |
| EAN or UPC | 781568429990 |

