- 1.330" Center Distance
- 56C Frame
- 50:1 Ratio
- 5/8" C-Face Quilled
- 5/8" Left Output
features
- Housing and covers are cast stainless steel to endure hostile environments
- 304 stainless output shafts and all stainless steel hardware for long rust resistance life
- O-ring sealed housing and motor interface helps keep contaminants out
- Prefilled with food grade (H1) Klubersynth UH1-6-460 synthetic oil
- Sealed housing provides maintenance-free lubed for life operation
- BISSC certified (Baking Industry Sanitation Standards Committee)
- Baldor's all stainless steel speed reducers are easy to clean and sanitize, minimizing bacterial contamination for food processing equipment
- Stainless steel provides the high protection for pharmaceutical and chemical processing applications where harsh chemicals and cleaning solutions can be extremely corrosive to aluminum, cast iron and other materials.
caution
- Ratings are based on the use of synthetic lubricant which results in a cooler running unit, therefore thermal ratings are not necessary
| Bolt Center | 3 1/4" x 2" |
| Output (Shaft or Bore) Size | 5/8 in |
| Motor Application | General Purpose |
| Input Configuration | C-Face Quilled |
| Max. Thrust Load @ RPM | 300 lbf @ 1750 rpm |
| Base to Centerline of Input Shaft | 3.05 in |
| Bolt Centers w/ Vertical Base Kits (in) | 6.16 x 3.25 |
| Max. Input HP @ 100 rpm | 0.033 hp |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 6.41 x 2.00 |
| Frame Size | 56C |
| Housing Material | Cast Iron |
| Base to Shaft Center Height w/High Vert. Base Kit | 3.56 in |
| Box Width | 2 7/8 in |
| RefPicture | GF |
| Max. Overhung Load @ 1750 rpm | 240 lbf |
| Bolt Center Length x Bolt Center Width | 3 1/4 in x 2 in |
| Washdown Duty | No |
| Torque Out @ 1750 rpm | 234 in lb |
| Max. Overhung Load @ RPM | 240 lbf @ 1750 rpm |
| Center Distance | 1.33 in |
| Box Height | 4.65 in |
| Output Configuration | Left Output |
| Torque Out @ 1150 rpm | 250 in lb |
| HP @ RPM | 0.1666667 hp @ 1200 rpm, 0.1666667 hp @ 1800 rpm |
| Bolt Centers w/ Std. Base Kit (in) | 4 3/8 x 3 5/16 |
| Input HP @ RPM | 0.18 hp @ 1150 rpm, 0.228 hp @ 1750 rpm |
| Ratio | 50:1 |
| Output RPM @ 1750 rpm Input | 35 rpm |
| Box Length | 4 1/4 in |
| Base to Centerline of Output Shaft | 1.72 in |
| Mult. Sym. | GB |
| Frame | 56C |
| Output Torque @ RPM | 234 in lb @ 1750 rpm, 250 in lb @ 1150 rpm |
| Base to Shaft Center Height w/Low Vert. Base Kit | 2.31 in |
| Input (Shaft or Bore) Size | 5/8 in |
| Base to Shaft Center Height w/Std. Base Kit | 2 1/4 in |
| Lubrication | Synthetic |
| Output RPM @ Input RPM | 35 rpm @ 1750 rpm |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 2.48 in |
| Weight | 20.0 LB |
| EAN or UPC | 781568183151 |

