- Right Angle
- 1 hp
- 30:1 Ratio
- Three Phase
- 50 Hz/60 Hz
applications
- General-purpose fixed speed including conveyors
- Material handling equipment
- Packaging machinery
features
- Induction hardened and ground steel worm
- Bronze gearing
- Internal expansion bladder
- Ball bearing motor construction
- Mobil® SHC634 synthetic oil
| Phase | Three Phase |
| Enclosure | TEFC |
| RefPicture | GHM |
| Output RPM @ 50 Hz | 58 rpm |
| Full Load Amps | 3.7-3.4/1.7 |
| Output RPM @ 60 Hz | 58 rpm |
| Output Configuration | Right Angle |
| Gear Style | H |
| Voltage Rating | 460, 230, 208 |
| Max. Safe Torque | 750 lb/in |
| Mult. Sym. | DS |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Hz | 60 Hz, 50 Hz |
| Frame | 3524M |
| Ratio | 30:1 |
| Weight | 42.0 LB |
| EAN or UPC | 781568392676 |

