- 2 3/8" Center Distance
- N/A Frame
- 40:1 Ratio
- 3/4" Shaft Input
- 1 1/8" Left Output
features
- Baldor's all stainless steel speed reducers are easy to clean and sanitize, minimizing bacterial contamination for food processing equipment
- Stainless steel provides the high protection for pharmaceutical and chemical processing applications where harsh chemicals and cleaning solutions can be extremely corrosive to aluminum, cast iron and other materials.
- Housing and covers are cast stainless steel to endure hostile environments
- 304 stainless output shafts and all stainless steel hardware for long rust resistance life
- O-ring sealed housing and motor interface helps keep contaminants out
- Prefilled with food grade (H1) Klubersynth UH1-6-460 synthetic oil
- Sealed housing provides maintenance-free lubed for life operation
- BISSC certified (Baking Industry Sanitation Standards Committee)
caution
- Valves should be mounted vertical and upright
| Ratio | 40:1 |
| Max. Overhung Load @ 1750 rpm | 1000 lbf |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Input Configuration | Shaft Input |
| Frame | N/A |
| Base to Shaft Center Height w/High Vert. Base Kit | 5 1/4 in |
| Input (Shaft or Bore) Size | 3/4 in |
| Box Length | 6 7/16 in |
| Torque Out @ 1150 rpm | 1263 in lb |
| Base to Shaft Center Height w/Std. Base Kit | 3 1/4 in |
| Torque Out @ 1750 rpm | 1030 in lb |
| Input HP @ RPM | 0.86 hp @ 1150 rpm, 0.99 hp @ 1750 rpm |
| Washdown Duty | No |
| Frame Size | Shaft Input, Not a C-Face |
| Box Width | 4 1/16 in |
| Output RPM @ Input RPM | 44 rpm @ 1750 rpm |
| Output RPM @ 1750 rpm Input | 43.75 rpm |
| Bolt Centers w/ Std. Base Kit (in) | 7 1/16 x 4 7/8 |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 4.06 in |
| Max. Thrust Load @ RPM | 800 lbf @ 1750 rpm |
| Center Distance | 2.375 in |
| Max. Input HP @ 100 rpm | 0.187 hp |
| Housing Material | Cast Iron |
| Output Torque @ RPM | 1030 in lb @ 1750 rpm, 1263 in lb @ 1150 rpm |
| Box Height | 6 15/16 in |
| Motor Application | General Purpose |
| HP @ RPM | 0.75 hp @ 1800 rpm |
| Max. Overhung Load @ RPM | 1000 lbf @ 1750 rpm |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 9 3/16 x 2 7/8 |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3.38 in |
| Output Configuration | Left Output |
| Bolt Centers w/ Vertical Base Kits (in) | 8 3/8 x 4 7/8 |
| Lubrication | Synthetic |
| Weight | 39.0 LB |
| EAN or UPC | 781568195574 |

