- 460 Volt, NEMA 1 Enclosure , Inverter Duty, Constant Torque (2 HP), Variable Torque (2 HP)
applications
- Variable torque, constant torque or constant horsepower applications
- New installations, replacements and original equipment manufacturers (OEM)
- NEMA 1 enclosure as standard
features
- Selectable automatic restart at momentary power loss with free setting of maximum number of trips and time between trip and reset
- DC bus charge indicator
- Adjustable time base overload
- Cause of last trips retained in memory
- Digital display for fault conditions
- Four quadrant current limiting
| Output Current - Variable Torque [Max] | 6.2 A |
| Output Current - Variable Torque | 4.1 A |
| Load Type | Constant Torque, Variable Torque |
| Horsepower Variable Torque | 2 hp |
| Inverter or Vector Duty | Inverter Duty |
| Washdown Duty | No |
| Output Current - Constant Torque | 4.1 A |
| Horsepower Constant Torque | 2 hp |
| Depth | 4.84 in |
| Enclosure | NEMA 1 |
| Output Current - Constant Torque [Max] | 6.2 A |
| Mult. Sym. | A1 |
| Size Code | B |
| Input Voltage | 460 |
| Weight | 5.0 LB |
| EAN or UPC | 781568300251 |

