- 230 Input Voltage
- NEMA 1 Enclosure
- Inverter Duty
- 30hp Constant Torque
- 3 Phase
| Input Voltage | 230 |
| Washdown Duty | No |
| Phase | Three Phase |
| Cooling Type | Forced Air |
| Enclosure | NEMA 1 |
| Horsepower Variable Torque | 30 hp |
| Load Type | Constant Torque, Variable Torque |
| Output Current - Variable Torque [Max] | 92 A |
| Installed Options | Keypad |
| Control Series | 15H |
| Available Options | DB Assembly, Expansion Boards, Remote Keypad |
| Output Current - Constant Torque [Max] | 140 A |
| Depth | 9.66 in |
| Inverter or Vector Duty | Inverter Duty |
| Horsepower Constant Torque | 30 hp |
| Output Current - Constant Torque | 80 A |
| Output Current - Variable Torque | 80 A |
| Weight | 66.2 LB |
| EAN or UPC | 781568176009 |

