- 230 Volt, NEMA 1 Enclosure , Inverter Duty, Constant Torque (50 HP)
applications
- Variable torque, constant torque or constant horsepower applications
- New installations, replacements and original equipment manufacturers (OEM)
- NEMA 1 enclosure as standard
features
- Selectable automatic restart at momentary power loss with free setting of maximum number of trips and time between trip and reset
- DC bus charge indicator
- Adjustable time base overload
- Cause of last 31 trips retained in memory
- Digital display for fault conditions
- Linear heat sink thermal sensor
| Washdown Duty | No |
| Inverter or Vector Duty | Inverter Duty |
| Output Current - Constant Torque | 130 A |
| Output Current - Variable Torque | 260 A |
| Depth | 10 in |
| Mult. Sym. | A1 |
| Input Voltage | 230 |
| Load Type | Constant Torque |
| Horsepower Constant Torque | 50 hp |
| Size Code | D |
| Output Current - Constant Torque [Max] | 260 A |
| Enclosure | NEMA 1 |
| Weight | 99.0 LB |
| EAN or UPC | 781568181843 |

