- 230 Input Voltage
- NEMA 1 Enclosure
- Inverter Duty
- 150hp Constant Torque
- 3 Phase
| Input Voltage | 460 |
| Horsepower Constant Torque | 150 hp |
| Inverter or Vector Duty | Inverter Duty |
| Phase | Three Phase |
| Cooling Type | Forced Air |
| Output Current - Variable Torque | 240 A |
| Installed Options | Keypad |
| Output Current - Variable Torque [Max] | 276 A |
| Output Current - Constant Torque | 190 A |
| Available Options | DB Assembly, Expansion Boards, Remote Keypad |
| Enclosure | NEMA 1 |
| Horsepower Variable Torque | 200 hp |
| Load Type | Constant Torque, Variable Torque |
| Depth | 13 in |
| Washdown Duty | No |
| Output Current - Constant Torque [Max] | 380 A |
| Control Series | 15H |
| Weight | 0.0 LB |

