Skip to content Skip to navigation menu
Baldor-RelianceID15H415V-EO

ID15H415V-EO

Series 15H Inverter
Item #101793492
  • 460 Input Voltage
  • NEMA 1 Enclosure
  • Inverter Duty
  • 15hp Constant Torque
  • 3 Phase
Baldor-RelianceID15H415V-EO
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 460 Input Voltage
  • NEMA 1 Enclosure
  • Inverter Duty
  • 15hp Constant Torque
  • 3 Phase
Available Options DB Assembly, Expansion Boards, Remote Keypad
Inverter or Vector Duty Inverter Duty
Installed Options Keypad
Output Current - Constant Torque [Max] 42 A
Enclosure NEMA 1
Depth 7.1 in
Output Current - Variable Torque 27 A
Horsepower Variable Torque 20 hp
Cooling Type Forced Air
Output Current - Constant Torque 21 A
Control Series 15H
Input Voltage 460
Output Current - Variable Torque [Max] 31 A
Washdown Duty No
Horsepower Constant Torque 15 hp
Phase Three Phase
Load Type Constant Torque, Variable Torque
Weight 180.0 LB
EAN or UPC 781568176139
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison