- 460 Input Voltage
- NEMA 1 Enclosure
- Inverter Duty
- 200hp Constant Torque
- 3 Phase
| Phase | Three Phase |
| Output Current - Variable Torque [Max] | 360 A |
| Horsepower Constant Torque | 200 hp |
| Horsepower Variable Torque | 250 hp |
| Input Voltage | 460 |
| Output Current - Variable Torque | 310 A |
| Cooling Type | Forced Air |
| Output Current - Constant Torque [Max] | 500 A |
| Control Series | 15H |
| Load Type | Constant Torque, Variable Torque |
| Output Current - Constant Torque | 250 A |
| Installed Options | Keypad |
| Washdown Duty | No |
| Available Options | DB Assembly, Expansion Boards, Remote Keypad |
| Enclosure | NEMA 1 |
| Inverter or Vector Duty | Inverter Duty |
| Depth | 13 in |
| Weight | 0.0 LB |

