- 230 Input Voltage
- NEMA 1 Enclosure
- Inverter Duty
- 1 1/2 hp Constant Torque
- Dynamic Braking, Keypad
applications
- Variable torque, constant torque or constant horsepower applications
features
- NEMA 1 enclosure as standard
- Output frequency 0.25 to 150 Hz with peak overload capacity of 200%
- Separate acceleration/deceleration rates and controlled reversing
- Rotary speed control with direction indicators
compliances
- 0
| Output Current - Variable Torque | 0 A |
| Enclosure | NEMA 1 |
| Horsepower Constant Torque | 1 1/2 hp |
| Depth | 4.45 in |
| Mult. Sym. | E1 |
| Output Current - Constant Torque [Max] | 12 A |
| Output Current - Variable Torque [Max] | 0 A |
| Load Type | Constant Torque |
| Cooling Type | Forced Air |
| RefPicture | 15P |
| Installed Options | Dynamic Braking, Keypad |
| Phase | Three Phase |
| Horsepower Variable Torque | 0 hp |
| Washdown Duty | No |
| Inverter or Vector Duty | Inverter Duty |
| Output Current - Constant Torque | 6 A |
| Input Voltage | 230 |
| Weight | 4.0 LB |
| EAN or UPC | 781568222737 |

