Skip to content Skip to navigation menu
Series 15V Inverter Control

ID15V407-WR

Series 15V Inverter Control
Item #103182095
  • 460 Input Voltage
  • NEMA 4 Enclosure
  • Inverter Duty
  • 7 1/2 hp Variable Torque
  • Dynamic Braking, DC Injection Braking, Keypad
  • Three Phase
+ Show More + Show Less
Series 15V Inverter Control
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 460 Input Voltage
  • NEMA 4 Enclosure
  • Inverter Duty
  • 7 1/2 hp Variable Torque
  • Dynamic Braking, DC Injection Braking, Keypad

applications

  • Variable torque applications

features

  • NEMA 1 enclosure as standard
  • Separate acceleration/deceleration rates and controlled reversing
  • Output frequency 0.25 to 400 Hz with peak overload capacity of 115%
  • Built-in two and three input PID process control loop

compliances

  • 0

options

  • Analog relay output
  • DC tach interface
  • High resolution analog input
  • Isolated encoder
  • Isolated input
  • Master/pulse/follower
  • Pneumatic in/relay out
  • RS232
  • RS422/RS485
Mult. Sym. E1
Load Type Variable Torque
Horsepower Variable Torque 7 1/2 hp
Enclosure NEMA 4
Installed Options Dynamic Braking, DC Injection Braking, Keypad
Cooling Type Forced Air
RefPicture 15VWR
Available Options Analog Relay Output, DC Tach Interface, Hi Res Analog Input, Isolated Encoder, Isolated Input, Master/Pulse/Follower, Pneumatic In/Relay Out, RS232, RS422/RS485
Inverter or Vector Duty Inverter Duty
Depth 4.45 in
Phase Three Phase
Horsepower Constant Torque 0 hp
Input Voltage 460
Washdown Duty Yes
Output Current - Variable Torque [Max] 13 A
Output Current - Variable Torque 11 A
Output Current - Constant Torque [Max] 0 A
Output Current - Constant Torque 0 A
Weight 23.0 LB
EAN or UPC 781568300602
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison