- 575 Input Voltage
- NEMA 1 Enclosure
- Inverter Duty
- 40 hp Variable Torque
- Keypad, Opt Dynamic Braking, DC Injection Braking
applications
- Variable torque applications
features
- NEMA 1 enclosure as standard
- Separate acceleration/deceleration rates and controlled reversing
- Output frequency 0.25 to 400 Hz with peak overload capacity of 115%
- Built-in two and three input PID process control loop
compliances
- 0
options
- Analog relay output
- DC tach interface
- High resolution analog input
- Isolated encoder
- Isolated input
- Master/pulse/follower
- Pneumatic in/relay out
- RS232
- RS422/RS485
| Output Current - Variable Torque | 41 A |
| Phase | Three Phase |
| Cooling Type | Forced Air |
| Inverter or Vector Duty | Inverter Duty |
| Output Current - Variable Torque [Max] | 47 A |
| Washdown Duty | No |
| Horsepower Variable Torque | 40 hp |
| Output Current - Constant Torque [Max] | 0 A |
| Installed Options | DC Injection Braking, Opt Dynamic Braking, Keypad |
| RefPicture | 15V |
| Horsepower Constant Torque | 0 hp |
| Available Options | Analog Relay Output, DC Tach Interface, Hi Res Analog Input, Isolated Encoder, Isolated Input, Master/Pulse/Follower, Pneumatic In/Relay Out, RS232, RS422/RS485 |
| Depth | 9.65 in |
| Enclosure | NEMA 1 |
| Load Type | Variable Torque |
| Output Current - Constant Torque | 0 A |
| Mult. Sym. | E1 |
| Input Voltage | 575 |
| Weight | 96.0 LB |
| EAN or UPC | 781568300831 |

