- 230 Input Voltage, NEMA 1, 50hp, Constant Torque, 3 Phase
| Control Series | 21H |
| Cooling Type | Forced Air |
| Output Current - Constant Torque | 130 A |
| Output Current - Constant Torque [Max] | 225 A |
| Enclosure | NEMA 1 |
| Installed Options | Keypad |
| Horsepower Constant Torque | 50 hp |
| Depth | 12 in |
| Phase | Three Phase |
| Washdown Duty | No |
| Inverter or Vector Duty | Inverter Duty |
| Available Options | Remote Keypad |
| Input Voltage | 230 |
| Load Type | Constant Torque |
| Weight | 0.0 LB |

