- 10 hp
- 1800 rpm
- 60 Hz
- 230 V
- Three Phase
applications
- Fans
- Blowers
- Pumps
features
- Lifting eye bolt mounted at top center 215T frame and up
- Copper windings
- Dynamically balanced rotors
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Design | B |
| Phase | Three Phase |
| Washdown Duty | No |
| Motor Shaft Size | 1 5/8 in |
| Hz | 60 Hz |
| Epact Nominal Full Load Efficiency | 89.5 % |
| Mounting | Rigid Base |
| Full Load rpm | 1760 rpm |
| Poles | 4 |
| RPM | 1800 rpm |
| Voltage | 230 |
| Mounting Style | F-1 |
| Full Load Pf | 0 |
| Full Load Amps | 26/14 |
| Rotation | R |
| Voltage Rating | 230 |
| Full Load Efficiency | N/A |
| Motor Shaft Length | 4 in |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frame Size | Shaft Input, Not a C-Face |
| Enclosure | TEFC |
| Efficiency Group | Standard Efficient |
| Frame | 254T |
| Brake Feature | No |
| Drive End Bearing | 6309 |
| Open End Bearing | 6208 |
| Service Factor | 1 |
| Motor Application | Two Speed |
| BALD Family Names | Two Speed Motor |
| Weight | 236.0 LB |

