- 500 hp
- 3600 rpm
- 60 Hz
- 4160 V/2300 V
- Three Phase
| Useable at 208V | No |
| Service Factor | 1.15 |
| Voltage | 2300/4160 |
| Rotation | R |
| Design | B |
| VoltCode | O |
| Frame | 5009S |
| Full Load rpm | 3580 rpm |
| Hz | 60 Hz |
| Enclosure Designation | WPI - Weather Proof 1 |
| RefPicture | M25504L_4 |
| Type | 20113M |
| Phase | Three Phase |
| Washdown Duty | No |
| Full Load Efficiency | 95.4 % |
| Efficiency Group | Standard Efficient |
| Drive End Bearing | 6217 |
| Voltage Rating | 2300, 4160 |
| RPM | 3600 rpm |
| Poles | 2 |
| Full Load Amps | 61 |
| BALD Family Names | General Purpose |
| Full Load Pf | 90 |
| Brake Feature | No |
| Mounting Style | F-1 |
| Mult. Sym. | D3 |
| Product Line | RG |
| Enclosure | WPI |
| Open End Bearing | 6217 |
| Mounting | Rigid Base |
| Motor Application | General Purpose |
| Weight | 4662.0 LB |
| EAN or UPC | 781568303733 |

