- 500 hp
- 3600 rpm
- 60 Hz
- 460 V
- Three Phase
applications
- General three phase applications
- Pumps
- Compressors
- Fans
- Conveyors
- Machine tools
features
- Heavy-duty steel frame
- Ball bearings
- Copper windings
- Mount in any position
- NEMA Premium® efficiency
- Three-year warranty
| Motor Application | General Purpose |
| Design | B |
| RefPicture | M25504L_4 |
| Service Factor | 1.15 |
| Mult. Sym. | D3 |
| Poles | 2 |
| Mounting Style | F-1 |
| Type | 20109M |
| Washdown Duty | No |
| Rotation | R |
| Hz | 60 Hz |
| RPM | 3600 rpm |
| Product Line | RG |
| BALD Family Names | General Purpose |
| Frame | 5009S |
| Mounting | Rigid Base |
| Efficiency Group | Standard Efficient |
| Drive End Bearing | 6217 |
| Phase | Three Phase |
| Full Load Amps | 532 |
| Enclosure | WPI |
| Full Load Efficiency | 95.8 % |
| Voltage Rating | 460 |
| Full Load Pf | 90 |
| VoltCode | G |
| Voltage | 460 |
| Brake Feature | No |
| Enclosure Designation | WPI - Weather Proof 1 |
| Useable at 208V | No |
| Full Load rpm | 3580 rpm |
| Open End Bearing | 6217 |
| Weight | 4700.0 LB |
| EAN or UPC | 781568303740 |

