- 350 hp
- 1800 rpm
- 60 Hz
- 460 V
- Three Phase
applications
- Pumps
- Compressors
- Machine tools
- Conveyors
- Blowers
- Fans
features
- Heavy-gauge steel frame
- Ball bearings
- Copper windings
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| C Face Kit | 18-1202 |
| C Dimension | 39.62 in |
| RefPicture | M2511T |
| Useable at 208V | No |
| Efficiency Group | Standard Efficient |
| RPM | 1800 rpm |
| Mult. Sym. | D3 |
| Poles | 4 |
| Rotation | R |
| Full Load Pf | 89 |
| Full Load rpm | 1780 rpm |
| Enclosure Designation | ODP - Open Drip Proof |
| Motor Shaft Size | 3 3/8 in |
| VoltCode | G2 |
| Mounting Style | F-1 |
| Voltage | 460 |
| Full Load Efficiency | 94.5 % |
| Design | B |
| Hz | 60 Hz |
| Voltage Rating | 460 |
| Open End Bearing | 6314 |
| Product Line | RG |
| Frame Size | Shaft Input, Not a C-Face |
| Phase | Three Phase |
| Service Factor | 1.15 |
| Type | 18124M |
| Motor Application | General Purpose |
| Mounting | Rigid Base |
| Motor Shaft Length | 8 1/2 in |
| BALD Family Names | General Purpose |
| Frame | 447T |
| Drive End Bearing | 6319 |
| Brake Feature | No |
| Enclosure | ODP |
| Full Load Amps | 380 |
| Washdown Duty | No |
| Frame Material | Cast Iron |
| Weight | 2400.0 LB |
| EAN or UPC | 781568147580 |

