- 1 hp
- 1800 rpm
- 60 Hz
- 230/460
- Three Phase
applications
- General-purpose applications
- Pumps
- Compressors
- Fans
- Conveyors
- Machine tools
features
- Ball bearings
- Heavy-gauge steel frame
- Copper windings
caution
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Design | B |
| Voltage Rating | 460, 230 |
| Enclosure | ODP |
| Service Factor | 1.15 |
| C Dimension | 11.12 in |
| RPM | 1800 rpm |
| Full Load Amps | 3.4 |
| Frame | 143T |
| Voltage | 230/460 |
| Mounting | Rigid Base |
| Poles | 4 |
| Motor Application | General Purpose |
| Epact Nominal Full Load Efficiency | 82.5 % |
| Hz | 60 Hz |
| Mounting Style | F-1 |
| Motor Shaft Length | 2 1/4 in |
| Brake Feature | No |
| Efficiency Group | Standard Efficient |
| Full Load rpm | 1725 rpm |
| Phase | Three Phase |
| Motor Shaft Size | 7/8 in |
| Full Load Pf | 74 |
| Frame Size | Shaft Input, Not a C-Face |
| Rotation | R |
| Full Load Efficiency | 77 % |
| Drive End Bearing | 6205 |
| Open End Bearing | 6203 |
| Enclosure Designation | ODP - Open Drip Proof |
| Washdown Duty | No |
| Weight | 31.0 LB |

