- 400 hp
- 1800 rpm
- 60 Hz
- 460 V
- Three Phase
applications
- Pumps
- Compressors
- Machine tools
- Conveyors
- Blowers
- Fans
features
- Heavy-gauge steel frame
- Ball bearings
- Copper windings
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Hz | 60 Hz |
| Frame Material | Cast Iron |
| Mounting | Rigid Base |
| RPM | 1800 rpm |
| Enclosure | TEFC |
| Full Load Efficiency | 95.8 % |
| Efficiency Group | Standard Efficient |
| Motor Shaft Length | 4 3/4 in |
| Motor Shaft Size | 2 3/8 in |
| Drive End Bearing | 6314 |
| Phase | Three Phase |
| Voltage | 460 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Poles | 4 |
| Full Load Amps | 440 |
| Product Line | RG |
| Frame Size | Shaft Input, Not a C-Face |
| Rotation | R |
| Full Load rpm | 1785 rpm |
| Full Load Pf | 89 |
| Motor Application | General Purpose |
| Frame | 447TS |
| Brake Feature | No |
| Mounting Style | F-1 |
| VoltCode | G2 |
| RefPicture | CRUSH |
| Voltage Rating | 460 |
| Mult. Sym. | LS |
| Type | 18180M |
| Design | B |
| BALD Family Names | General Purpose |
| Useable at 208V | No |
| Open End Bearing | 6314 |
| Washdown Duty | No |
| Weight | 2812.0 LB |
| EAN or UPC | 781568219812 |

