- 16 Amp
- NEMA 12/3R Enclosure
- Digital
- Non-Combination Starter
| Voltage Rating | 460, 230, 208 |
| Amp Size | 16 A |
| Maximum HP @ Voltage | 3 hp @ 208 V, 5 hp @ 230 V, 10 hp @ 460 V |
| Mult. Sym. | A2 |
| Phase | Three Phase |
| Control Type | Non-Combination Starter |
| Enclosure | NEMA 12/3R |
| Analog/Digital | Digital |
| Weight | 41.0 LB |
| EAN or UPC | 781568204917 |

