- 55 Amp
- NEMA 12/3R Enclosure
- Digital
- Starter Only
description
- To size a soft starter, use the motor FLA, select a control with anA rating larger than the motor FLA. If the FLA is not available, use the motor horsepower and the operating voltage to select the control. All items are the UL® listed and cUL Canada listed.
compliances
- 0
options
- Available as a kit
- Other enclosures types, sizes and configurations available
| Voltage Rating | 460, 230, 208 |
| Hz | 60 Hz |
| Cooling Type | Convection |
| Phase | Three Phase |
| RefPicture | MA7 |
| Amp Size | 55 A |
| Control Type | Soft Start |
| Analog/Digital | Digital |
| Mult. Sym. | A2 |
| Maximum HP @ Voltage | 15 hp @ 208 V, 20 hp @ 230 V, 40 hp @ 460 V |
| Enclosure | NEMA 12 |
| DC Injection Braking | No |
| Depth | 11.35 in |
| Weight | 64.0 LB |
| EAN or UPC | 781568204986 |

