- 80 Amp
- NEMA 1 Enclosure
- Digital
- Combination Starter
description
- To size a soft starter, use the motor FLA, select a control with anA rating larger than the motor FLA. If the FLA is not available, use the motor horsepower and the operating voltage to select the control. All items are the UL® listed and cUL Canada listed.
includes
- Combination starters contain starter, overload relay, circuit breaker
compliances
- 0
| Analog/Digital | Analog |
| Hz | 60 Hz |
| RefPicture | MB7 |
| Cooling Type | Forced Air |
| Voltage Rating | 460, 230, 208 |
| DC Injection Braking | No |
| Enclosure | NEMA 1 |
| Amp Size | 80 A |
| Maximum HP @ Voltage | 25 hp @ 208 V, 30 hp @ 230 V, 60 hp @ 460 V |
| Mult. Sym. | E7 |
| Depth | 12.62 in |
| Control Type | Combination Starter |
| Phase | Three Phase |
| Weight | 155.0 LB |
| EAN or UPC | 781568194904 |

