- 160 Amp
- NEMA 1 Enclosure
- Digital
- Combination Starter
description
- To size a soft starter, use the motor FLA, select a control with anA rating larger than the motor FLA. If the FLA is not available, use the motor horsepower and the operating voltage to select the control. All items are the UL® listed and cUL Canada listed.
includes
- Combination starters contain starter, overload relay, circuit breaker
compliances
- 0
| RefPicture | MB7 |
| Depth | 13.25 in |
| DC Injection Braking | No |
| Hz | 60 Hz |
| Voltage Rating | 460, 230, 208 |
| Enclosure | NEMA 1 |
| Amp Size | 160 A |
| Mult. Sym. | E7 |
| Analog/Digital | Analog |
| Control Type | Combination Starter |
| Cooling Type | Forced Air |
| Maximum HP @ Voltage | 50 hp @ 208 V, 60 hp @ 230 V, 125 hp @ 460 V |
| Phase | Three Phase |
| Weight | 177.0 LB |
| EAN or UPC | 781568194911 |

