- 160 Amp
- Panel Enclosure
- Analog
- Soft Start
- Three Phase
description
- Controlled ramp start and stop, minimize spillage in material handling applications and water hammer in pumping equipment
- Current limit provides a current ceiling to limit peak demand on start and constant current starting of high inertial loads such as chippers, centrifuges and compressors
- Tachometer feedback may be used to provide consistent starting independent of load conditions on textile, material handling and pumping equipment.
- Baldor builds a complete line of soft starters and dynamic brakes which can be built to your specifications
applications
- Controlled ramp start and stop, minimize spillage in material handling applications and water hammer in pumping equipment
- Current limit provides a current ceiling to limit peak demand on start and constant current starting of high inertial loads such as chippers, centrifuges and compressors
- Tachometer feedback may be used to provide consistent starting independent of load conditions on textile, material handling and pumping equipment.
- Baldor builds a complete line of soft starters and dynamic brakes which can be built to your specifications Contact your local Baldor distributor or Baldor sales office for more information
compliances
- 0
| Maximum HP @ Voltage | 50 hp @ 208 V, 60 hp @ 230 V, 125 hp @ 460 V |
| Analog/Digital | Analog |
| Cooling Type | Forced Air |
| DC Injection Braking | No |
| Depth | 13.25 in |
| Amp Size | 160 A |
| Enclosure | Panel |
| Mult. Sym. | E7 |
| Voltage Rating | 460, 230, 208 |
| Control Type | Non-Combination Starter |
| Hz | 60 Hz |
| RefPicture | MB7 |
| Phase | Three Phase |
| Weight | 164.0 LB |
| EAN or UPC | 781568304808 |

