- 250 Amp
- NEMA 1 Enclosure
- Digital
- Combination Starter
description
- To size a soft starter, use the motor FLA, select a control with anA rating larger than the motor FLA. If the FLA is not available, use the motor horsepower and the operating voltage to select the control. All items are the UL® listed and cUL Canada listed.
includes
- Combination starters contain starter, overload relay, circuit breaker
compliances
- 0
| Mult. Sym. | E7 |
| Amp Size | 250 A |
| DC Injection Braking | No |
| Depth | 13.25 in |
| Voltage Rating | 460, 230, 208 |
| Enclosure | NEMA 1 |
| Control Type | Combination Starter |
| Maximum HP @ Voltage | 75 hp @ 208 V, 100 hp @ 230 V, 200 hp @ 460 V |
| Phase | Three Phase |
| Cooling Type | Forced Air |
| RefPicture | MB7 |
| Analog/Digital | Analog |
| Hz | 60 Hz |
| Weight | 292.0 LB |
| EAN or UPC | 781568194942 |

