- 420 Amp
- NEMA 1 Enclosure
- Digital
- Non-Combination Starter
description
- To size a soft starter, use the motor FLA, select a control with anA rating larger than the motor FLA. If the FLA is not available, use the motor horsepower and the operating voltage to select the control. All items are the UL® listed and cUL Canada listed.
includes
- Non-combination starters contain starter and overload relay
compliances
- 0
options
- Other enclosures types, sizes and configurations available
| Analog/Digital | Analog |
| Enclosure | NEMA 1 |
| Voltage Rating | 460, 230, 208 |
| Amp Size | 420 A |
| DC Injection Braking | No |
| Depth | 11.25 in |
| Cooling Type | Forced Air |
| Hz | 60 Hz |
| Control Type | Non-Combination Starter |
| Phase | Three Phase |
| Mult. Sym. | E7 |
| Maximum HP @ Voltage | 150 hp @ 208 V, 150 hp @ 230 V, 350 hp @ 460 V |
| RefPicture | MB7 |
| Weight | 256.0 LB |
| EAN or UPC | 781568204955 |

