- 420 Amp
- NEMA 1 Enclosure
- Digital
- Combination Starter
description
- To size a soft starter, use the motor FLA, select a control with anA rating larger than the motor FLA. If the FLA is not available, use the motor horsepower and the operating voltage to select the control. All items are the UL® listed and cUL Canada listed.
includes
- Combination starters contain starter, overload relay, circuit breaker
compliances
- 0
| Mult. Sym. | E7 |
| DC Injection Braking | No |
| Analog/Digital | Analog |
| Enclosure | NEMA 12 |
| Maximum HP @ Voltage | 150 hp @ 208 V, 150 hp @ 230 V, 350 hp @ 460 V |
| Phase | Three Phase |
| Cooling Type | Forced Air |
| RefPicture | MB7 |
| Control Type | Combination Starter |
| Depth | 10 in |
| Voltage Rating | 460, 230, 208 |
| Amp Size | 420 A |
| Hz | 60 Hz |
| Weight | 498.0 LB |
| EAN or UPC | 781568304860 |

