Skip to content Skip to navigation menu
Baldor-RelianceMD7-370-CB

MD7-370-CB

Digital Soft Start Control
Item #100998072
  • 370 Amp
  • NEMA 1 Enclosure
  • Digital
  • Soft Start
  • Three Phase
  • 208/230/460
+ Show More + Show Less
Baldor-RelianceMD7-370-CB
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 370 Amp
  • NEMA 1 Enclosure
  • Digital
  • Soft Start
  • Three Phase

compliances

  • 0
Analog/Digital Digital
Hz 60 Hz, 50 Hz
Control Type Soft Start
Amp Size 370 A
RefPicture MD7
Mult. Sym. E7
Phase Three Phase
Depth 10.4 in
Enclosure NEMA 1
Voltage Rating 460, 230, 208
Cooling Type Forced Air
Maximum HP @ Voltage 125 hp @ 208 V, 150 hp @ 230 V, 300 hp @ 460 V
DC Injection Braking No
Weight 48.5 LB
EAN or UPC 781568305164
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison