Skip to content Skip to navigation menu
Baldor-RelianceMD8-105-CB

MD8-105-CB

Digital Soft Start Control
Item #100998085
  • 105 Amp
  • NEMA 1 Enclosure
  • Digital
  • Soft Start
  • Three Phase
  • 575
+ Show More + Show Less
Baldor-RelianceMD8-105-CB
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 105 Amp
  • NEMA 1 Enclosure
  • Digital
  • Soft Start
  • Three Phase

compliances

  • 0
Control Type Soft Start
RefPicture MD7
Phase Three Phase
DC Injection Braking No
Maximum HP @ Voltage 100 hp @ 575 V
Hz 60 Hz, 50 Hz
Enclosure NEMA 1
Amp Size 105 A
Cooling Type Forced Air
Analog/Digital Digital
Depth 7.7 in
Voltage Rating 575
Mult. Sym. E7
Weight 18.3 LB
EAN or UPC 781568305294
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison