- 7 1/2 hp
- 1500 rpm
- 50 Hz
- 400 V
- Three Phase
applications
- Replacement motors for equipment made in Europe requiring IEC metric frame mounting
features
- Aluminum frame construction
- Weatherproof enclosure
| RPM | 1500 rpm |
| Mounting Style | F-2 |
| Voltage Rating | 400 |
| Enclosure | TEFC |
| Service Factor | 1 |
| Drive End Bearing | 6208 |
| Motor Application | Metric, IEC Standard |
| Full Load Pf | 80 |
| Full Load rpm | 1450 rpm |
| Full Load Amps | 11.5 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Poles | 4 |
| Full Load Efficiency | 85.5 % |
| Frame Size | Shaft Input, Not a C-Face |
| Hz | 50 Hz |
| VoltCode | W |
| Design | B |
| Open End Bearing | 6206 |
| Mult. Sym. | L1 |
| Brake Feature | No |
| Useable at 208V | No |
| BALD Family Names | Metric Motor |
| Phase | Three Phase |
| Frame | D132S |
| Efficiency Group | Standard Efficient |
| Type | 3729M |
| Voltage | 400 |
| RefPicture | MM02 |
| Mounting | Rigid Base |
| Washdown Duty | No |
| Product Line | RG |
| Rotation | R |
| Weight | 115.0 LB |
| EAN or UPC | 781568204245 |

