- 18 1/2 hp, 25 hp
- 1800 rpm
- 60 Hz
- 575
- Three Phase
applications
- Pumps
- Fans
- Conveyors
- Machine tools
- Gear reducers
features
- IEC Standard
- Conduit box mounted F-2
- Rigid Base
caution
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Service Factor | 1.15 |
| Poles | 4 |
| Open End Bearing | 6309 |
| Voltage | 575 |
| Frame | D180M |
| Enclosure | TEFC |
| Full Load Pf | 84 |
| C Dimension | 27.76 in |
| Brake Feature | No |
| Design | B |
| Full Load rpm | 1760 rpm |
| Washdown Duty | No |
| Motor Shaft Length | 110 mm |
| Motor Shaft Size | 48.000 mm |
| Full Load Amps | 24.2 |
| Efficiency Group | Standard Efficient |
| Phase | Three Phase |
| Voltage Rating | 575 |
| Drive End Bearing | 6311 |
| Frame Size | Shaft Input, Not a C-Face |
| Mounting | Rigid Base |
| RPM | 1800 rpm |
| Hz | 60 Hz |
| Rotation | R |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Motor Application | General Purpose, IEC Standard |
| Full Load Efficiency | 92.4 % |
| Mounting Style | F-2 |
| Weight | 375.0 LB |

