- 1/2 hp
- 1800 rpm
- 60 Hz
- 575 V
- Three Phase
applications
- Replacement motors for equipment made in Europe requiring IEC metric frame mounting
features
- Aluminum frame construction
- IP55 weatherproof enclosure
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Motor Shaft Size | 14.000 mm |
| Drive End Bearing | 6203 |
| Full Load Amps | 1 |
| Enclosure | TEFC |
| Poles | 4 |
| Voltage | 575 |
| Design | B |
| Full Load Pf | 54 |
| Motor Shaft Length | 30 mm |
| Washdown Duty | No |
| Service Factor | 1 |
| Open End Bearing | 6203 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Rotation | R |
| Frame | D71C |
| Phase | Three Phase |
| Brake Feature | No |
| Full Load Efficiency | 71 % |
| BALD Family Names | Metric Motor |
| Efficiency Group | Standard Efficient |
| Mounting Style | F-2 |
| Mounting | C-Face - Less Base |
| Motor Application | General Purpose, IEC Standard |
| Voltage Rating | 575 |
| C Dimension | 10 1/2 in |
| RPM | 1800 rpm |
| Hz | 60 Hz |
| Full Load rpm | 1725 rpm |
| Weight | 23.0 LB |

