- 1/2 hp
- 1800 rpm
- 60 Hz
- 575 V
- Three Phase
applications
- Replacement motors for equipment made in Europe requiring IEC metric frame mounting
features
- Aluminum frame construction
- IP55 weatherproof enclosure
| C Dimension | 11.53 in |
| Phase | Three Phase |
| Washdown Duty | No |
| Efficiency Group | Standard Efficient |
| Brake Feature | No |
| Mounting Style | F-2 |
| Frame Material | Aluminum |
| BALD Family Names | Metric Motor |
| Mounting | C-Face - Less Base |
| Open End Bearing | 6203 |
| Full Load Efficiency | 71 % |
| Rotation | R - |
| Design | B |
| Full Load Pf | 54 |
| Service Factor | 1 |
| Motor Application | General Purpose |
| Frame | D71D |
| Enclosure | TEFC |
| Full Load Amps | 1 |
| Mult. Sym. | K |
| Voltage | 575 |
| RPM | 1800 rpm |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Hz | 60 Hz |
| Drive End Bearing | 6203 |
| Type | 3320M |
| Full Load rpm | 1725 rpm |
| RefPicture | MVM |
| Voltage Rating | 575 |
| Poles | 4 |
| Weight | 21.0 LB |
| EAN or UPC | 781568147191 |

