- 1 1/2 hp
- 1500 rpm
- 50 Hz
- 230/400
- Three Phase
applications
- Pumps
- Fans
- Conveyors
- Machine tools
- Gear reducers
features
- Terminal blocks included
- Conduit box mounted on top with F-2 lead exit (IEC standard)
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Hz | 50 Hz |
| Enclosure | TEFC |
| Voltage | 230/400 |
| Washdown Duty | No |
| C Dimension | 15.02 in |
| Frame | D90D |
| Poles | 4 |
| RPM | 1500 rpm |
| Phase | Three Phase |
| Mounting | C-Face - Less Base |
| Service Factor | 1 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Voltage Rating | 400, 230 |
| Mounting Style | F-2 |
| Full Load Efficiency | 77 % |
| Efficiency Group | Standard Efficient |
| Frame Material | Steel |
| Brake Feature | No |
| Full Load rpm | 1425 rpm |
| Motor Application | General Purpose |
| Design | B |
| Drive End Bearing | 6206 |
| Full Load Amps | 4.5/2.6 |
| Weight | 48.0 LB |
| EAN or UPC | 781568205907 |

