- 1 HP, 3600 RPM, 60 Hertz, 208-230/460 Volt, Three Phase, TEFC - Totally Enclosed Fan Cooled, C-Face (Less Base), 143TC Frame, 1.15 SF
description
- Designed for all standard industrial applications in a dusty, dirty, and/or humid environment. Enclosed motors reduce the exchange of air between the inside and the outside of the motor. Epact and inverter capable.
features
- EPACT efficient motors are suitable for use on AC variable frequency controllers
- Motor insulation rated 1,600 V per NEMA MGI PART 31.40.4.2 (XE and EM)
- Rugged, oversized, double-shielded ball bearings
- Bearings are permanently lubricated (48 to 215T)
- Leads are nonwicking and stenciled for permanent marking
- Nonsparking, corrosion-resistant, bi-directional cooling fan (TEFC)
- Diagonally split conduit box (182T to 449T)
- Two-year limited warranty on standard TEFC & TEFC-EM
- Three-year limited warranty on TEFC-XE
| Motor Shaft Length | 2 1/4 in |
| Design | B |
| Voltage | 208-230/460 |
| Brake Feature | No |
| Mounting Style | F-1 |
| Full Load Amps | 1.6 |
| Motor Shaft Size | 7/8 in |
| Voltage Rating | 460, 230, 208 |
| Full Load Efficiency | 69 % |
| HP @ RPM | 1 hp @ 3600 rpm |
| Full Load rpm | 3494 rpm |
| Poles | 2 |
| Hz | 60 Hz |
| Frame Size | 140TC |
| Mounting | C-Face - Less Base |
| Washdown Duty | No |
| Phase | Three Phase |
| Frame | 143TC |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Motor Application | General Purpose |
| RPM | 3600 rpm |
| Enclosure | TEFC |
| Frame Material | Steel |
| Weight | 26.102 LB |
| EAN or UPC | 785398107585 |

