Baldor-Reliance
P18G6900
3600 RPM Mill & Chemical Duty TEFC C-Face EPact Efficient AC Motor
Item #101471086
- 3 hp
- 3600 rpm
- Three Phase
- 60 Hz
- 230/460
| Hz | 60 Hz |
| Brake Feature | No |
| HP @ RPM | 3 hp @ 3600 rpm |
| Washdown Duty | No |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Efficiency Group | Epact Efficient |
| Motor Shaft Length | 2.62 in |
| Full Load Amps | 7.2 |
| Phase | Three Phase |
| Product Line | Mill & Chemical Duty, Calibre Plus & XE Plus-EMC-Totally Enclosed - IP54 |
| C Dimension | 14.62 in |
| RPM | 3600 rpm |
| Motor Shaft Size | 1 1/8 in |
| Voltage Rating | 460, 230 |
| Voltage | 230/460 |
| Enclosure | TEFC |
| Full Load Pf | 89.6 |
| Service Factor | 1.15 |
| Poles | 2 |
| Motor Application | Mill & Chemical |
| Frame | 182TCY |
| Full Load rpm | 3600 rpm |
| Mounting | C-Face - With Base |
| Full Load Efficiency | 88 % |
| Frame Material | Cast Iron |
| Design | A |
| Weight | 110.0 LB |
| EAN or UPC | 785398185668 |
