- 10 hp, 2 1/2 hp
- 1800 rpm, 900 rpm
- Three Phase
- 60 Hz
- 460
| Full Load Pf | 87.5 |
| Full Load rpm | 1755 rpm |
| Washdown Duty | No |
| Full Load Amps | 12 |
| Motor Shaft Length | 3.12 in |
| Enclosure | TEFC |
| Brake Feature | No |
| Phase | Three Phase |
| Poles | 4/8 |
| Voltage | 460 |
| Frame | 215T |
| Motor Application | Mill & Chemical, Two Speed |
| RPM | 1800 rpm, 900 rpm |
| Full Load Efficiency | 89.3 % |
| Frame Material | Cast Iron |
| Product Line | Cooling Tower Service, Multi-Speed Sever Duty-XEX-Totally Enclosed - IP55 |
| Efficiency Group | Premium Efficient |
| Mounting | Rigid Base |
| Motor Shaft Size | 1 3/8 in |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Hz | 60 Hz |
| Voltage Rating | 460 |
| Frame Size | Shaft Input, Not a C-Face |
| Weight | 210.0 LB |
| EAN or UPC | 785398001357 |

