- 75 HP, 3600 RPM, 60 Hertz, 230/460 Volt, Three Phase, TEFC - Totally Enclosed Fan Cooled, Rigid Base, 365LP Frame, 1.15 SF
| Voltage | 230/460 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load rpm | 3562 rpm |
| Product Line | Vertical P-Base Extra Tough -XEX, Totally Enclosed - IP54 |
| Brake Feature | No |
| Mounting | Rigid Base |
| Poles | 2 |
| Mounting Style | F-0 |
| Epact Nominal Full Load Efficiency | 93 % |
| Frame | 365LP |
| Full Load Efficiency | 95.1 % |
| Frame Material | Cast Iron |
| HP @ RPM | 75 hp @ 3600 rpm |
| Voltage Rating | 460, 230 |
| Washdown Duty | No |
| Full Load Amps | 81.9 |
| Enclosure | TEFC |
| RPM | 3600 rpm |
| Motor Application | Inverter Duty, Vertical Mount |
| Phase | Three Phase |
| Service Factor | 1.15 |
| Frame Size | Shaft Input, Not a C-Face |
| Efficiency Group | Epact Efficient |
| Design | B |
| Hz | 60 Hz |
| Weight | 1122.0 LB |
| EAN or UPC | 785398106106 |

