Baldor-Reliance
P36G4851
1200 RPM Explosion Proof Rigid Base EPact Efficient AC Motor
Item #101493762
- 50 hp
- 1200 rpm
- Three Phase
- 60 Hz
- 230/460
| Service Factor | 1 |
| Product Line | Explosion Proof-EM-Totally Enclosed - IP44 |
| Full Load Pf | 81.1 |
| Frame | 365T |
| Design | B |
| Full Load rpm | 1180 rpm |
| Motor Shaft Size | 2 3/8 in |
| Enclosure | TEFC |
| Hz | 60 Hz |
| Mounting | Rigid Base |
| Voltage | 230/460 |
| RPM | 1200 rpm |
| Frame Size | Shaft Input, Not a C-Face |
| Full Load Efficiency | 93.2 % |
| C Dimension | 33.44 in |
| Washdown Duty | No |
| Voltage Rating | 460, 230 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frame Material | Cast Iron |
| Efficiency Group | Epact Efficient |
| Poles | 6 |
| Brake Feature | No |
| Full Load Amps | 123 |
| Phase | Three Phase |
| Motor Shaft Length | 5.62 in |
| HP @ RPM | 50 hp @ 1200 rpm |
| Motor Application | Explosion Proof |
| Weight | 964.0 LB |
| EAN or UPC | 785398000428 |
