- 1 1/2 hp, 3/4 hp
- 1800 rpm
- Three Phase
- 60 Hz
- 208/230/460
| Phase | Three Phase |
| Hz | 60 Hz |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Service Factor | 1.15 |
| Frame Size | Shaft Input, Not a C-Face |
| Motor Shaft Size | 5/8 in |
| Brake Torque | 6 ft lb |
| Washdown Duty | No |
| Efficiency Group | Standard Efficient |
| Full Load Amps | 3 |
| Full Load rpm | 1725 rpm |
| Enclosure | TEFC |
| Frame | 56 |
| Design | B |
| C Dimension | 16.48 in |
| Mounting | Rigid Base |
| Product Line | Brake Motor-Sabre- Totally Enclosed - IP44 |
| RPM | 1800 rpm |
| Brake Feature | Yes |
| Full Load Pf | 64.7, 67.6 |
| HP @ RPM | 0.75 hp @ 1800 rpm |
| Frame Material | Steel |
| Voltage Rating | 460, 230, 208 |
| Voltage | 208-230/460 |
| Full Load Efficiency | 75.2 %, 78.5 % |
| Motor Application | General Purpose |
| Poles | 4 |
| Motor Shaft Length | 1.88 in |
| Weight | 60.0 LB |
| EAN or UPC | 785398162034 |

