- 1/2 hp
- 1,800 rpm
- 115/230 Volts
- Single Phase
- 60 Hz
applications
- Ventilators
- Summer cooling fans
- Band saws
- Drill presses
- Farm equipment
features
- Automatic thermal overload
- Ball bearings
- Reversible rotation
- Rugged steel base
- Terminal panel with quick connections
- Resilient cushion rings
- Capacitor start
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Mult. Sym. | C1 |
| Motor Application | Commercial Motor |
| Type | 1718L |
| Washdown Duty | No |
| Useable at 208V | Yes |
| VoltCode | B1 |
| Mounting Style | F-1 |
| Hz | 60 Hz |
| Enclosure | ODP |
| Enclosure Designation | ODP - Open Drip Proof |
| Brake Feature | No |
| Open End Bearing | 6203 |
| Service Factor | 1.25 |
| Full Load Pf | 68 |
| Design | N |
| RPM | 1800 rpm |
| Product Line | RS |
| Frame | 56 |
| Efficiency Group | Standard Efficient |
| Rotation | R |
| Mounting | Resilient Base |
| RefPicture | RL |
| Phase | Single Phase |
| Voltage Rating | 230, 115 |
| BALD Family Names | Commercial Motor, Single Phase Motor |
| Full Load Efficiency | 64 % |
| Voltage | 115/230 |
| Full Load rpm | 1725 rpm |
| Full Load Amps | 3.6 |
| Poles | 4 |
| Drive End Bearing | 6203 |
| Weight | 25.0 LB |
| EAN or UPC | 781568654378 |

