- 250 hp, 1750 rpm, Rigid Base, DPG - Drip Proof Guarded, ULC3612ATZ Frame, 500 VDC Armature Voltage, 300 VDC Field Voltage, With Blower & Filter
| Motor Application | General Purpose |
| Enclosure Designation | DPG - Drip Proof Guarded |
| C Dimension | 47.38 in |
| Frame | ULC3612ATZ |
| Motor Shaft Length | 6 1/4 in |
| Base Speed | 1800 rpm |
| Mounting | Rigid Base |
| Field Voltage | 300 VDC |
| Mounting Style | F-1 |
| Armature Voltage | 500 |
| Motor Shaft Size | 3 1/4 in |
| Winding | Shunt Wound |
| Remarks | w/Blower & Filter |
| Field Weakened rpm | 2100 rpm |
| Washdown Duty | No |
| Enclosure | DPG |
| Weight | 1965.0 LB |
| EAN or UPC | 785398156972 |

