- 1/2 hp, 1750 rpm, C-Face (With Feet), TEFC, HJ56HC Frame, 90 VDC Armature Voltage, 50/100 VDC Field Voltage, With Thermostat
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Motor Shaft Size | 5/8 in |
| Winding | Shunt Wound |
| Mounting | C-Face - With Base |
| Motor Application | Explosion Proof |
| Washdown Duty | No |
| Motor Shaft Length | 1.88 in |
| Armature Voltage | 90 |
| Mounting Style | F-1 |
| Enclosure | TEFC |
| C Dimension | 16 1/2 in |
| C-Face Size | 56C |
| Frame | HJ56HC |
| Base Speed | 1800 rpm |
| Field Voltage | 50 VDC, 100 VDC |
| Remarks | w/Thermostat |
| Weight | 57.0 LB |
| EAN or UPC | 785398107530 |

