- 1 hp, 1750 rpm, C-Face (With Feet), TEFC, HE56HC Frame, 180 VDC Armature Voltage, 100/200 VDC Field Voltage, With Thermostat
| Base Speed | 1800 rpm |
| Motor Application | Explosion Proof |
| Motor Shaft Length | 1.88 in |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Field Voltage | 100 VDC, 200 VDC |
| Enclosure | TEFC |
| Remarks | w/Thermostat |
| C-Face Size | 56C |
| Washdown Duty | No |
| Mounting | C-Face - With Base |
| Mounting Style | F-1 |
| Winding | Shunt Wound |
| Frame | HE56HC |
| C Dimension | 18.12 |
| Armature Voltage | 180 |
| Motor Shaft Size | 5/8 in |
| Weight | 72.0 LB |
| EAN or UPC | 785398107554 |

