- 1/4 hp, 1750 rpm, C-Face (Footless), TEFC, SE56C Frame, 90 VDC Armature Voltage, PM Field Voltage
description
- Designed for reliability and long life in all variable speed applications.
features
- Optimized for power matched performance
- Provides constant torque over a 20:1 speed range with a free wheeling diode
- Double-shielded ball bearings
- Heavy-duty rolled steel frames
- Cartridge brush holders with brass inserts and stainless steel springs provide easy access to brushes and ensure constant pressure for long brush life
- Oversized top mounted conduit box with F1-/F2 conduit connection
| Mounting | C-Face - Less Base |
| C-Face Size | 56C |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| C Dimension | 12.59 in |
| Winding | Permanent Magnet |
| Enclosure | TEFC |
| Motor Shaft Size | 5/8 in |
| Mounting Style | F-1, F-2 |
| Washdown Duty | No |
| Frame | SE56C |
| Armature Voltage | 90 |
| Motor Application | General Purpose |
| Motor Shaft Length | 1.88 in |
| Base Speed | 1800 rpm |
| Field Voltage | PM |
| Weight | 20.0 LB |
| EAN or UPC | 785398160030 |

